Bostitch
Heavy Duty Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel, 5000 PK
Mfr # STCR50193/8-5M
Zoro # G3502721
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. P6C-8 & PC2K
- Gauge 18
- Leg Length 3/8 in
- Crown Style Power
- Crown Width 7/16 in
Explore More Products
- BOSTITCH Heavy Duty Staples, 0.050 x 0.019 in ga, Power Crown, 1/4 in Leg L, Steel, 1000 PK STCR50191/4-1M
- BOSTITCH Staples, 18 ga, Narrow Crown, 1-1/8 in Leg L, Steel SX50351-1/8G
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel, 6000 PK STCR50191/4-6M
- BOSTITCH Flooring Staples, 15.5 ga, 2 in Leg L, Steel, 7728 PK BCS1516
- BOSTITCH Staples, 18 ga, Narrow Crown, 5/8 in Leg L SX50355/8G
- BOSTITCH Light Duty Staples, 0.26 x 0.19 in ga, Power Crown, 1/4 in Leg L, Steel, 5000 PK STCR26191/4
- BOSTITCH Staples, 18 ga, Diamond Crown, 1 in Leg L, Steel CAPPAK-1M
- BOSTITCH Staples, 16 ga, 1-1/2 in Leg L, Steel, 7500 PK 16S2-38GAL
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel, 5 PK STCR50193/81M
- GARDNER BENDER Cable Staples, 1-1/8 in Leg L, Steel MS-550
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/8 in Leg L, Carbon Steel, 100 PK SEU43
- Bostitch