Shop Alternate Products

Ge

Emergency Lighting UPS, Tower, 10kVA (Discontinued)


Free Shipping & Returns


Key Features

  • UPS Type On-Line/Double Conversion
  • VA Rating - UPS Systems 10.00kVA
  • Watts - UPS Systems 8.00kW
  • Input Voltage - UPS Systems 120V AC
  • Output Voltage - UPS Systems 120V AC, 208V AC, 220V AC, 230V AC, 240V AC, 277V AC
See all product information