Ingersoll-Rand
Compresed Air Dryer, 64 CFM, 20 HP, 6 Class
Mfr # D108IN
Zoro # G3503787
Free Shipping & Returns
$2,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Electronic Auto Drain
- CFM 64
- Phase Single
- Voltage 115V AC
- Pipe Size 3/4" NPT
Explore More Products
- INGERSOLL-RAND Compressed Air Dryer, 400 CFM, 75 HP, 460V D680INA400
- INGERSOLL-RAND Compresed Air Dryer, 35 CFM, 10 HP, 6 Class D60IT
- INGERSOLL-RAND Compresed Air Dryer, 60 CFM, 15 HP, 6 Class D102IT
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 150 CFM DA255IN
- INGERSOLL-RAND Ref Comp Air Dryer, 600 cfm, 230 psi NVC600
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 115 V D72IN
- INGERSOLL-RAND Ref Comp Air Dryer, 200 cfm, 230 psi NVC200
- INGERSOLL-RAND Ref Comp Air Dryer, 800 cfm, 230 psi NVC800
- INGERSOLL-RAND Ref Comp Air Dryer, 1000 cfm, 220 psi NVC1000
- SMC Refrigerated Air Dryer, 10 SCFM IDFB3E-11N
- SPEEDAIRE Refrigerated Air Dryer 3YA49
- Ingersoll-Rand Compressed Air Dryers