Shop Alternate Products
This Product is Discontinued
Zoro Select
Sidewall/Ceiling Register, 6 X 10, White, Steel (Discontinued)
Mfr # 4MJF3
Zoro # G3504313
This Product is Discontinued
Key Features
- Type One-Way Curved Blade
- Max. Duct Width (In.) 10
- Max. Duct Height (In.) 6
- Finish White
- Material Steel