Palmetto Packing
Packing Seal, 3/4 Sq In., 5 Ft
Mfr # 1359
Zoro # G3504943
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/4 in
- Length 5 ft
- Material Expanded PTFE with Graphite and Aramid Corners
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 700 psi
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft 1367H
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft 1347AF
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft 1367FS
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft 5080
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft 1555
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft 5000W
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft 1350
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft 1367FS
- PALMETTO PACKING Packing Seal, 3/4 Sq. In., 10 ft 1575
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft 5080
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft 1371
- Palmetto Packing Compression Packing