Tempco
High temp Lead Wire, 16 Ga, Max Temp 842 F
Mfr # LDWR-1042
Zoro # G3504961
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 16 AWG
- Max. Temp. (F) 842 Degrees
- Max. Amps 30 At Ambient Temp of 104 Degrees F/40 Degrees C
- Jacket Color Natural
- Cable Type MG
Explore More Products
- TEMPCO High temp Lead Wire, 18 Ga, Red LDWR-1053
- TEMPCO High temp Lead Wire, 18 Ga, White LDWR-1073
- TEMPCO Wire, High Temperature LDWR-1024
- TEMPCO High temp Lead Wire, 14 Ga, White LDWR-1056
- TEMPCO Wire, High Temperature LDWR-1022
- TEMPCO High temp Lead Wire, 16 Ga, White LDWR-1072
- TEMPCO High temp Lead Wire, 22 Ga, White LDWR-1075
- TEMPCO High Temp Lead Wire, 22 ga., Black LDWR-1080
- TEMPCO High temp Lead Wire, 14 Ga, Red LDWR-1066
- TEMPCO High temp Lead Wire, 18 Ga, Red LDWR-1068
- TEMPCO High temp Lead Wire, 16 Ga, Black LDWR-1062
- Tempco High Temperature Lead Wire