Shop Alternate Products
This Product is Discontinued
Optronics
Warning Light, Triple Function 1 Flash (Discontinued)
Mfr # SLL43AKB1PG
Zoro # G3506501
This Product is Discontinued
Key Features
- Lamp Type Led
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 0.448A
- Color Yellow
- Number of Flash Patterns - Vehicle Lighting 3