Lamotte
Water Testing Kit, Hardness, 0 to 200 PPM
Mfr # 4482-LI-02
Zoro # G3506797
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hardness
- Range 4 to 200 ppm
- Sensitivity 4 ppm
- Includes 15mL Hardness Reagent #5, 15mL Hardness Reagent #6 Solution, 60 ml Hardness Reagent #7, Instructions, Test Tube with Cap
- Replacement Reagents 4EWE5
Explore More Products
- LAMOTTE Water Quality Testing Kit, Pool Manager 3368-01
- LAMOTTE Total Hardness Kit, 0-200 4482-DR-LI-01
- LAMOTTE Water Sampler, Acrylic, 15" L, 5" O.D. 1087
- LAMOTTE Water Quality Testing Kit, Caustic 7181-01
- LAMOTTE Water Testing Kit, Copper, 0.05 to 1.0 PPM 3619
- LAMOTTE INDIVIDUAL TEST KIT CHLORIDE LAMOTTE 4503-DR-02
- LAMOTTE Water Test Education Kit, Turbidity 5887
- LAMOTTE Water Test Kit 5870-01
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkaline, Total Test Kit TK5010-Z
- LOVIBOND Iron High Range Test Kit, 0 - 10 mg/L 147320
- AQUAPHOENIX SCIENTIFIC Sodium Thiosulfate, 0.0365N, 60 mL ST2705-B
- Lamotte Water Quality Testing Kits