Nupla
Hammer Tip, 2 In, Medium Hard, Cream
Mfr # 6894117
Zoro # G3507691
$21.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 2 in
- Hardness Medium
- Tip Material Nylon
- Color Cream
- Thread Size (In.) 3/8-16
Explore More Products
- NUPLA Hammer Tip, 3 In Dia, Hard, Black 6894233
- NUPLA Hammer Tip, 1 In Dia, Tough, Green 6894132
- NUPLA Hammer Tip, 2.5 In, Hard, Black 6894166
- NUPLA 2 in Dia. Tough Hammer Tip, Vinyl, Green, 3/8-16 Thread Size 6894116
- NUPLA Hammer Tip, 2.5 In, Medium, Red 6894167
- NUPLA Hammer Tip, 1 In Dia, Medium Hard, Cream 6894134
- NUPLA Hammer Tip, 1.5 In Dia, Tough, Green 6894113
- NUPLA Hammer Tip, 1.5 In Dia, Extra Hard 6894164
- NUPLA Hammer Tip, 1.5 In Dia, Soft, Brown 6894130
- VAUGHAN Hammer Tip, Hard, Nylon, 1-3/4 in. NT175
- HALDER SIMPLEX Simplex 50 Replacement Face Insert, Hard 3207.05
- Nupla Hammers and Striking Tools