Quantum Storage Systems
Shelf Bin With Divider, Black, Polypropylene/Polyethylene, 29 in L x 18 3/8 in W
Mfr # QMS743BR
Zoro # G3508084
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 29 in L x 18 3/8 in W
- Color Black
- Load Capacity 75 lb
- Material Polypropylene/Polyethylene
- Overall Length 29 in
Explore More Products
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Blue, Polypropylene, 5 3/8 in L x 4 1/8 in W x 3 in H QUS210BL
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Orange, Polypropylene, 20 1/2 in L x 8 1/4 in W x 7 in H, 70 lb Load Capacity SSB483OR
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Blue, Polypropylene, 10 lb Load Capacity K-QUS220BL-20
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Yellow, Polypropylene, 50 lb Load Capacity, 10 PK K-QSB102YL-10
- QUANTUM STORAGE SYSTEMS Drawer Storage Bin, Blue, High Impact Polystyrene, 5 5/8 in W x 4 5/8 in H, 25 lb Load Capacity QED602BL
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Black, Polypropylene, 10 7/8 in L x 16 1/2 in W x 5 in H QUS245BK
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 17-7/8"D x 4"H Blue QSB104BL
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Green, Polypropylene, 60 lb Load Capacity, 3 PK K-QUS240GN-3
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Red, Polypropylene, 60 lb Load Capacity, 3 PK K-QUS240RD-3
- LEWISBINS Hang & Stack Storage Bin, Blue, Plastic, 7 3/8 in L x 4 1/8 in W x 3 in H, 25 lb Load Capacity PB74-3 Blue
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Green, Polypropylene, 13 5/8 in L x 8 1/4 in W x 6 in H QUS241GN
- Quantum Storage Systems Storage Bins