Zoro Select
Cup Magnet, Neodymium, 48 lb. Pull
Mfr # 3DXX9
Zoro # G3508391
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 2/5 in
- Material Neodymium
- Casing Material Steel
- Max. Pull 48 lb
- Thickness 0.265 in
Explore More Products
- ZORO SELECT Disc Magnet, Neodymium, 2 lb. Pull, PK5 6YA13
- ZORO SELECT Round Base Post Magnet, 65 lb. 3DYA6
- ZORO SELECT Ring Magnet, Neodymium, 22.4 lb. Pull 10E805
- ZORO SELECT Keying Magnet, 35 Lb, 1.125 In Dia 3DXY1
- ZORO SELECT Disc Magnet, Neodymium, 4.3 lb. Pull 2VAE5
- ZORO SELECT Magnetic Card Holder, 5x3.125, PK25 2VAK4
- ZORO SELECT Block Magnet, Neodymium, 43.9 lb. Pull 10E799
- ZORO SELECT Cup Magnet, Neodymium, 145 lb. Pull 10E841
- ZORO SELECT Disc Magnet, Neodymium, 0.3 lb. Pull 6YA50
- ZORO SELECT Disc Magnet, Neodymium, 5.7 lb. Pull 6YA41
- KIPP Magnet, neodymium, shallow pot, dia. 16 mm, M6 external thread K0553.25
- Zoro Select Rare Earth Magnets