Shop Alternate Products
This Product is Discontinued
Oldham
Combination (Discontinued)
Mfr # 10040TP
Zoro # G3509177
This Product is Discontinued
Key Features
- Includes Reusable Plastic Storage Tray, Tote
- Arbor Hole 5/8"
- Number of Teeth 40
- Blade Dia. 10 in
- Hook Angle 10 Degrees