Abb Installation Products
Liquid Tight Connector, 3/4 in., Cord, Gray
Mfr # CC-NPT-34-G-3
Zoro # G3509563
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3/4"
- Color Gray
- Strain Relief Type No External Strain Relief
- Insulated Yes
- Cord Dia. Range 0.23 in to 0.29 in
Explore More Products
- ABB INSTALLATION PRODUCTS Insulated Connector, 3 In., Steel, Straight 5339
- ABB INSTALLATION PRODUCTS Bullet Connector, 3/8 In., Thermoplastic LT438P
- ABB INSTALLATION PRODUCTS NC301, 3/8 CONN, CLMP, USE W/ NMSC, DC, PK 100 NC301
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 3/4in., Silver 2531-3
- ABB INSTALLATION PRODUCTS Connector, 3/8", 90DEG, AC/FLEX, CLMP, PK50 XC 290
- ABB INSTALLATION PRODUCTS LOCKNUT CONDUIT 3"" STEEL 49108
- ABB INSTALLATION PRODUCTS 30M ALUMINUM 3/4IN CONDUIT ABRH075-30
- ABB INSTALLATION PRODUCTS Thomas & Betts-Carlon E950FD-CAR 1 x 0.5 Male & Female Reducer 6742407
- ABB INSTALLATION PRODUCTS 4In Square Device Ring Conduit Fitting, 52 C 14 52 C 14
- CALCONDUIT Elbow, 1/2 in., 90 Degree, EMT 877008
- GAMPAK Bush Anti-Short #0 Bg35 02-55035L
- Abb Installation Products Conduit Fittings