- Home
- /
- Electrical Supplies
- /
- Power Quality & Distribution
- /
- Power Systems
- /
- Uninterruptible Power Supplies (UPS)
- /
- Smart UPS, Line Interactive, Tower, 1kVA
Tripp Lite
Smart UPS, Line Interactive, Tower, 1kVA
Mfr # Smart1000LCD
Zoro # G3509581
$237.99
5% off
Free Shipping & Returns
$223.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- VA Rating - UPS Systems 1.0 kVA
- Watts - UPS Systems 500.0 W
- Input Voltage - UPS Systems 120V AC
- Output Voltage - UPS Systems 115V AC, 120V AC
Customers Also Purchased
- Brand Tripp Lite
-
MFR #
Smart1000LCD
-
Zoro #
G3509581
- UPC # 037332124999
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 4 in |
Height | 12 in |
Cord Length | 6 ft |
Depth | 7 in |
Primary UPS Depth (mm) | 184 |
UPS Power Module Dimensions (hwd, in.) | 11.84 x 3.66 x 7.24 |
UPS Input Cord Length (ft.) | 6 |
Primary UPS Width (mm) | 93 |
Primary UPS Height (mm) | 301 |
Rack Height | 2U |
Details
UPS Type | Line Interactive |
VA Rating - UPS Systems | 1.0 kVA |
Watts - UPS Systems | 500.0 W |
Input Voltage - UPS Systems | 120V AC |
Output Voltage - UPS Systems | 115V AC, 120V AC |
Backup Time (Half/Full Load) | 10 min/3 min |
Outlet Type - UPS Systems | (4) Surge, (4) UPS/Surge |
Number of Outlets | 8 |
Medical Grade | No |
Watts | 500W |
Automatic Volts Regulation | Yes |
Standards | Meets FCC Part 15 Category B (EMI), Tested to CSA (Canada), Tested to NOM (Mexico), UL1778 (USA) |
Ports | USB (HID enabled) |
Hz | 60 Hz |
Output Voltage | 115V AC |
Item | Smart UPS |
Special Features | LCD Display Indicates Input Voltage, Battery Capacity and A Variety of Operating Conditions, Full Load Efficiency Rating of 98%, Poweralert Software |
Input Voltage | 120VAC |
Outlet Type | (4) Surge, (4) UPS/Surge |
Phase | 1 |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Mounting - UPS Systems | Tower |
Mounting | Tower |
NEMA Plug Configuration | 5-15p |
Footnotes | 4,6,15 |
Input Current | 12 A |
Includes | Phone Cord, USB Cable |
Transfer Time | 2 to 4 msec |
NEMA Receptacle Configuration | 5-15R |
Fax/Modem Line Protection | Yes |
Display Type | LCD |
Power Rating | 1kVA |
Wattage | 500 W |
Voltage | 120 |
Input Connection | 6 ft Cord with NEMA 5-15P Plug |
Internal UPS Replacement Battery Cartridge | RBC51 |
Rated input current (Maximum Load) | 12A |
Frequency Compatibility | 60 Hz |
Undervoltage Correction | Input voltages between 89 and 104 are boosted by 14% |
AC Mode BTU / Hr. (Full Load) | 61 |
Expandable Runtime | No |
WatchDog Compatibility | Supports Watchdog application, OS and hard-reboot restart options for remote applications |
Audible Alarm | Audible alarm indicates power-failure and low-battery status; alarm can be disabled using PowerAlert software |
Output Receptacles | (8) 5-15R |
Nominal Output Voltage(s) Supported | 110V; 115V; 120V |
Communications Cable | USB cable included |
UPS Input Connection Type | 5-15P; Right-Angled |
Battery Access | Battery access door |
Battery Mode BTU / Hr. (Full Load) | 510 |
Storage Temperature Range | +5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius |
Individually Controllable Load Banks | No |
Installation Form Factors Supported with Included Accessories | Tower |
UPS Housing Material | ABS |
Output AC Waveform (Battery Mode) | PWM sine wave |
DC System Voltage (VDC) | 12 |
Input Phase | Single-Phase |
High Voltage Transfer to Battery Power (Setpoint) | 139 |
Switches | 2 Switches control off/on power status and alarm-cancel/self-test operation; dimmer switch controls LCD brightness |
Full Load Runtime (min.) | 3 min. (500w) |
Battery Replacement Description | Hot-swappable, user replaceable batteries |
Nominal Voltage Details | 115v nominal output in battery mode |
Half Load Runtime (min.) | 10 min. (250w) |
UPS AC Suppression Joule Rating | 1038 |
Alarm Cancel Operation | Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status |
Output Voltage Regulation (Battery Mode) | +/- 5% |
LED Indicators | Front panel LCD display |
Recommended Electrical Service | 15A 120V |
Nominal Input Voltage(s) Supported | 120V AC |
Primary Form Factor | Tower |
Network UPS Tools Compatibility | NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite |
UPS AC Suppression Response Time | Instantaneous |
Front Panel LCD Display | Backlighted LCD screen indicates input voltage, 5-bar battery charge level, overload, AVR, on battery and replace battery status; LCD screen rotates for rack/tower viewing |
Operating Temperature Range | +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius |
UPS Output Receptacles (Surge Suppression Only) | 4 UPS outlets, 4 surge-only outlets |
Output AC Waveform (AC Mode) | Sine wave |
Output kVA Capacity (kVA) | 1 |
Cold Start (Startup in Battery Mode During a Power Failure) | Cold-start operation supported |
Output Volt Amp Capacity (VA) | 1000 |
Hot-Swap PDU options | PDUB15 (2U / 8 5-15R outlets) |
Relative Humidity | 0 to 95%, non-condensing |
Communications Interface | USB (HID enabled) |
EMI / RFI AC Noise Suppression | Yes |
Output Watt Capacity (Watts) | 500 |
Battery Recharge Rate (Included Batteries) | Less than 16 hours from 10% to 90% |
PowerAlert Software | For local monitoring via the UPS™s built-in USB port, download PowerAlert Local software at http://www.tripplite.com/poweralert |
Voltage Regulation Description | Automatic voltage regulation (AVR) maintains line power operation with input voltage as low as 89 |
Low Voltage Transfer to Battery Power (Setpoint) | 89 |
UPS Dataline Suppression | 1 line TEL/DSL (1 in / 1 out); Coax jacks (1 set) |
AC Mode Efficiency Rating (100% Load) | 0.97 |
UPS Certifications | Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category B (EMI) |
Package Contents | SmartPro 1000 VA Tower Digital UPS, SMART1000LCD Digital UPS, USB and phone cabling, Manual with warranty information |
Additional Information | Low voltage transfer to battery power: Switches to battery power as line voltage decreases to 89V or less, switches back to AC mode as line voltage increases to 94V or higher, High voltage transfer to battery power: Switches to battery mode as line voltage increases to 139V or higher, switches back to AC mode as line voltage decreases to 135V or lower, Typical Applications: Entry-level PCs, networked workstations, point-of-sale equipment, small business phone systems, audio/video equipment and home theater systems. Ideal for sensitive electronic applications in areas where brownout conditions are common, Cold Start: Yes, inverter can be "cold started" to enable temporary AC output during a power failure, Switches: Includes 2 front panel switches - one main on/off power switch and one dual function "alarm cancel" / "self test" button |
Surge Energy Rating | 1038 J |
Form Factor | Tower |
Battery Life | 6 Year |
USB | Yes |
Typical Battery Recharge Time | 8 Hour |
Receptacle Detail | 4 x NEMA 5-15R |
Backup/Run Time (Half Load) | 10 Minute |
Product Color | Black |
Product Line | SmartPro |
Load Capacity | 1000 VA/500 W |
Backup/Run Time (Full Load) | 3 Minute |
Plug/Connector Type | NEMA 5-15P |
Assembly Required | No |
Product Name | SmartPro 1000 VA Tower Digital UPS |
Product Type | Line-interactive UPS |
Certifications & Standards | UL1778 (TUV), cUL (TUV), NOM, FCC Class B, FCC part 68 (US & Canada) |
Maximum Operating Temperature | 122°F (50°C) |
Dataline Protection | RJ-11 |
Description
Smart UPS, Line Interactive, Power Rating 1 kVA, Wattage 500 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 10 min/3 min, Mounting Tower, Outlet Type (4) Surge, (4) UPS/Surge, Number of Outlets 8, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec, Width 4 in, Depth 7 in, Height 12 in, Cord Length 6 ft, Display Type LCD, 60 Hz Hz
Documents & Resources
- Hazardous material
Explore More Products
- TRIPP LITE UPS System, Line Interactive, Rack, 3kVA SMART3000VS
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 850VA ECO850LCD
- TRIPP LITE Line-Interactive 2U Rack/Tower UPS, 6-Out, 1000 VA, BK TRPSMC10002URM
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 550VA INTERNET550U
- TRIPP LITE UPS System, On-Line, Rack/Tower, 6kVA SU6000RT4UTF
- TRIPP LITE UPS System, Line Interactive, Tower, 1.3kVA SMART1300LCDT
- TRIPP LITE Smart Online 3-Phase UPS 400/230V Medium Frame 5 Batteries 30kVA SVX30KM1P5B
- TRIPP LITE Replacement for Tessco 37332151612 37332151612
- TRIPP LITE Replacement for Tessco 37332144515 37332144515
- APC Smart UPS, Line Interactive, Floor, 750VA SMT750C
- TRIPP LITE UPS System, On-Line, Rack, 10kVA SU10000RT3U
- Tripp Lite Uninterruptible Power Supplies (UPS)