Shop Alternate Products
This Product is Discontinued
Thogus
3/4" Barbed Polypropylene Male Tee PK 10 (Discontinued)
Mfr # TT3121212/PPB-10-G
Zoro # G3509615
This Product is Discontinued
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tee
- Barb Size 3/4 in x 3/4 in
- Fitting Connection Type Barbed x Barbed x MNPT
- Pipe Size - Pipe Fitting 3/4 in