Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Gray (Discontinued)
Mfr # NP23GY
Zoro # G3511910
This Product is Discontinued
Key Features
- Number of Gangs 2
- Color Gray
- Material Nylon
- Size 4.63"H x 4.68"W