Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
Decorator Wall Plates, Number of Gangs: 5 Nylon, Smooth Finish, Ivory (Discontinued)
Mfr # NP265I
Zoro # G3511999
This Product is Discontinued
Key Features
- Number of Gangs 5
- Color Ivory
- Material Nylon
- Finish Smooth
- Size 4.62"H x 10.12"W