Hubbell Wiring Device-Kellems
Blank Wall Plates, Number of Gangs: 1 and 2 Stainless Steel, Brushed Finish
Mfr # SSJ13
Zoro # G3512227
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1 and 2
- Material Stainless Steel
- Finish Brushed
- Size Jumbo
- Type Blank
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .64" Opening, Standard Size, Stainless Steel SS11
- HUBBELL WIRING DEVICE-KELLEMS Non-Weatherproof Covers, Number of Gangs: 1-Gang Aluminum, Cast HBL20406
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Decorator, Light Almond P26LA
- HUBBELL WIRING DEVICE-KELLEMS Rocker/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, White NP826W
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4) Toggle, Black P4BK
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, Box Mount Blank, Black P13BK
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, Standard Size, Chrome Plated Steel SCH7
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, LA P826LA
- HUBBELL WIRING DEVICE-KELLEMS Duplex Opening/Toggle Switch Wall Plates, Number of Gangs: 3 Stainless Steel, Brushed Finish SS182
- ELECTRIDUCT Electriduct Duplex Receptacles with USB Ports WP-TT-2P20A-2U3.6A-WT
- HUBBELL Adapter Plate, Cast Aluminum, Metallic HBL26402
- Hubbell Wiring Device-Kellems Lighting Controls