Vermont Gage
Pin Gage, Minus, 0.262 In, Black
Mfr # 911226200
Zoro # G3512652
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.262"
- Grade Class ZZ
- Measuring Range (In.) 0.262
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.24mm 112201240
- VERMONT GAGE Pin Gage, Plus, 0.096 In, Black 911109600
- VERMONT GAGE Pin Gage, Minus, 0.075 In, Black 911207500
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0115"-1.0005" 101301500
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.062 111106200
- VERMONT GAGE Pin Gage, Minus, 0.0350 In, Black 911203500
- VERMONT GAGE Pin Gage, Plus, 0.159 In, Black 911115900
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 15.62mm 112215620
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.78mm 112102780
- MITUTOYO Gage Block, Rectangular, 0.10 In, ASME 0 611191-531
- VERMONT GAGE Pin Gage, Minus, 0.0160 In, Black 911201600
- Vermont Gage Precision Gauges & Accessories