Shop Alternate Products
This Product is Discontinued
Ergomates
Antifatigue Soles, Black, Mens 5 to 7, PR (Discontinued)
Mfr # H20903B
Zoro # G3512792
This Product is Discontinued
Key Features
- Material PVC, EVA Foam
- Size S
- Color Black
- Fits Shoe Size Men's 5 to 6 / Women's 6 to 7
- Standards CE Certified, ASTM F1677