5.11
Professional Polo, Heather Gray, L
Mfr # 41060
Zoro # G3513325
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material 100% Cotton
- Fabric Weight 6.8 oz
- Fits Chest Size 42 in to 44 in
- Length 30 in
Explore More Products
- 5.11 Taclite Pro Shirt, Storm, M 72175
- 5.11 Taclite Pro Shirt, Charcoal, XL 71175
- 5.11 Utility Polo, Size XL, Silver Tan 41180
- 5.11 Utility Polo, Size L, Silver Tan 41180
- 5.11 Short Sleeve Utility Polo, L, Academy Blue 41180
- 5.11 Utility Polo, Size M, Silver Tan 41180
- 5.11 Professional Polo, M, Dark Navy 42056
- 5.11 Taclite Pro Shirt, Dark Navy, XL 71175
- 5.11 Utili-T Long Sleeved Shirt, Nvy, 100 per Ctn, M, PK2 40046
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, XL SP24LB SS XL
- TRU-SPEC Tactical Polo, Multicam Arid, M, 34" L 2536
- 5.11 Work Shirts