International Enviroguard
Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper
Mfr # 7019YS-3XL
Zoro # G3515906
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Woven Laminate
- Fits Chest Size 48 in to 51 in
- Closure Type Zipper
- Level of Protection Reduced Spray
- Series ChemSplash 1 7019YS
Explore More Products
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper 7019YS-2XL
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper 7019YS-L
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper W2502-L
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper CE11019CIS
- INTERNATIONAL ENVIROGUARD Coverall, w/Hood, Boot, XL, White, PK25 8119
- INTERNATIONAL ENVIROGUARD SMS Coverall with hood, 2XL, White, PK25, 2XL, 25 PK, White, SMS, Zipper 2225
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper CE8013CI-M
- INTERNATIONAL ENVIROGUARD Collared Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper CE11013CIS-L
- INTERNATIONAL ENVIROGUARD Hooded Chemical-Resistant FR Coveralls, L, 6 PK, Green, Bi-Laminate, Zipper 9119T-L
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper TY125SWH5X0025VP
- DUPONT Disposable Clothing, L, White, Tyvek, Zipper CVC11-L
- International Enviroguard Disposable Suits & Coveralls