Battery Doctor
Battery Disconnect Switch, Negative, 12V
Mfr # 20208
Zoro # G3517035
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarity Negative
- Max. Voltage 12V
- Max. Amps 250A
- Switch Type Top Post Knife Blade
- Width 3 1/4 in
Explore More Products
- BATTERY DOCTOR Automotive Circuit Breaker, 150A at 12VDC 31208
- BATTERY DOCTOR Toggle Switch, SPST, Red 20510
- BATTERY DOCTOR Battery Disconnect Switch, Negative 20314
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V 20310
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V 20308
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V 20302
- BATTERY DOCTOR Rocker Switch, 1/4" Male Terminal, Black 20530
- BATTERY DOCTOR Toggle Switch, SPST, On/Off 20522
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V 20238
- GROTE Circuit Breaker, Thermal, 80 Amp 82-2178
- EATON BUSSMANN BP-ATM-20-RP 20A Auto Fuse - Yellow, 5PK 157667
- Battery Doctor Automotive Electrical