Shaw Plugs
Expansion Plug, Snap-Tite, 31/32 In
Mfr # 51010
Zoro # G3518462
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Neoprene Rubber, Zinc Plated Steel
- Max. Diameter 1.04625 in
- Nominal Size 31/32 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 0.94 in
Explore More Products
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/4 In 52002
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-1/4In 52010
- SHAW PLUGS Expansion Plug, Snap-Tite, 9/16 In 51004
- SHAW PLUGS Expansion Plug, Snap-Tite, 1 In 51011
- SHAW PLUGS Expansion Plug, Snap-Tite, 13/16 In 51408
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-1/4In 62002
- SHAW PLUGS Expansion Plug, Thumb Nut, 7/16 In 68147
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-1/2In 62003
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 1In 53001
- DIXON K-Series, FNPT 1", Plug 1", ST K8F8
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon PP-0125E31-LCPL
- Shaw Plugs Plumbing Accessories