Parker
Air Brake Tubing, 3/8 In. OD, Red
Mfr # 1120-6B-RED-500
Zoro # G3518557
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 500 ft
- Outside Dia. 3/8 in
- Material Nylon
- Type Type B - Reinforced
- Color Red
Explore More Products
- PARKER Male Run Tee, 1/4 in. Thread Sz, 2.08 in L 371PTC-4-4
- PARKER Male Elbow, Brass, 1.06" L, Push to Connect QVS169PTCNSL-6-4
- PARKER Male Run Tee, Nylon, 1/2 in. Thread Size 371PTCSP-8-4-8
- PARKER Air Brake Tubing, 3/8 In. OD, Red 1120-6B-RED-250
- PARKER Male Y Connector, 1/4 in. Tube, 1.96 in. L 368PTC-4-2
- PARKER Female Elbow, 45 deg., Brass, 1/4 Pipe Size 179PTC-6-4
- PARKER Air Brake Tubing, 3/8 In. OD, Orgn 1120-6B-ORG-500
- PARKER Swivel Male Run Tee, Brass, 1.27 in. L 171PTC-8-8
- PARKER Female Elbow, 1/4 in. Tube Sz, 0.84 in. L 170PTCNS-4-2
- DYNAMIC FRICTION CO Drum Brake Hardware Kit, Rear 370-74002
- PARKER Male Run Tee, 5/8 in. Tube Sz, 3.24 in. L 371PTC-10-8
- Parker Brake Parts