Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Electrical Supplies
/
Wiring Devices
/
Straight Blade Devices
/
Duplex Straight Blade Receptacles
/
Electrical Receptacles 15A 125 250V Europlug Wht
Shop All Duplex Straight Blade Receptacles
Shop Alternate Products
This Product is Discontinued
Leviton
Electrical Receptacles 15A 125 250V Europlug Wht (Discontinued)
Mfr #
5825-W
Zoro #
G3520450
This Product is Discontinued
Shop for all Duplex Straight Blade Receptacles
Product Information
|
Reviews
Customers Also Purchased
This item
: Electrical Receptacles 15A 125 250V Europlug Wht
$6.88
Product Information
Brand
Leviton
MFR #
5825-W
Zoro #
G3520450
Country of Origin
Mexico
Category
Duplex Straight Blade Receptacles
Details
Item
Leviton 5825-W 15-Amp-125/250-Volt, Decora Universal Duplex Receptacle, Back and Side Wired, White
Description
Leviton 5825-W 15-Amp-125/250-Volt, Decora Universal Duplex Receptacle, Back and Side Wired, White
From the Manufacturer
Reviews
Explore More Products
Leviton Duplex Straight Blade Receptacles