Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Electrical Supplies
/
Wiring Devices
/
Straight Blade Devices
/
Single Straight Blade Receptacles
/
Ac Receptacle Single 20A 250V, 2 Pole 3 Wire Self Grounding
Shop All Single Straight Blade Receptacles
Shop Alternate Products
This Product is Discontinued
Leviton
Ac Receptacle Single 20A 250V, 2 Pole 3 Wire Self Grounding (Discontinued)
Mfr #
5821
Zoro #
G3520706
This Product is Discontinued
Shop for all Single Straight Blade Receptacles
Product Information
|
Reviews
Customers Also Purchased
This item
: Ac Receptacle Single 20A 250V, 2 Pole 3 Wire Self Grounding
$6.16
Product Information
Brand
Leviton
MFR #
5821
Zoro #
G3520706
Country of Origin
United States
Category
Single Straight Blade Receptacles
Details
Item
Leviton 5821 20-Amp, 250-Volt, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Brown
Description
Leviton 5821 20-Amp, 250-Volt, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Brown
From the Manufacturer
Reviews
Explore More Products
Leviton Single Straight Blade Receptacles