Zoro Select

Squeezer Die, 1/16 Dia, 5/8, Universal Head


$16.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rivet Tool Type Squeezer Die
  • For Rivet Type Universal Head
  • For Rivet Dia. 1/16 in
  • Material Steel
  • Size 5/8 in
See all product information