Wilton
C-Clamp, 2", Steel, Regular Duty, 3500 lb.
Mfr # H402
Zoro # G3523460
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Regular Duty
- Throat Depth 2 in
- Body Material Drop Forged Steel
- Finish black oxide
- Clamping Pressure 3,500 lb
Explore More Products
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb. H403
- WILTON Spatter Resist C-Clamp, 2-1/8", 3500 lb. 402-P
- WILTON Spatter Resist C-Clamp, 10", Reg., 8000 lb. H410CS
- WILTON C-Clamp, 8-1/4", Steel, Reg. Duty, 6900 lb. 408
- WILTON C-Clamp, 10", Steel, Regular Duty, 6000 lb. 810
- WILTON C-Clamp, 1-1/4", Steel, Light Duty, 800 lb. 52
- WILTON 4404 C-Clamp 0-4" Sq Throat 14350
- WILTON DROP FORGED C-CLAMP H403 20302
- WILTON 104 Series Forged C-Clamp, Heavy Duty, 0 in. - 4 in. Jaw Opening, 2-1/4 in. Throat Depth 14142
- WILTON C-Clamp, 14", Iron, Regular Duty, 2850 lb. 540A-14
- BESSEY 8 in. C-Clamp, Drop-Forged 211424
- Wilton Clamps