Zoro Select

Squeezer Die, 1/8 Dia, 3/8, Tubular Roll


$19.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rivet Tool Type Squeezer Die
  • For Rivet Type Tubular
  • For Rivet Dia. 1/8 in
  • Material Steel
  • Size 3/8 in
See all product information