International Enviroguard

Hooded Chemical Resistant Coveralls, XL, 12 PK, Yellow, Non-Woven Laminate, Zipper


$66.95
/pk 12, $5.58/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size XL
  • Material Non-Woven Laminate
  • Fits Chest Size 42 in to 45 in
  • Closure Type Zipper
  • Level of Protection Reduced Spray
See all product information