Plato
Soldering Tip For Hakko 936,937 Stations
Mfr # HS-2753
Zoro # G3525067
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/8 in screwdriver tip, 900M-T-3.2D, T18-D32
- Application Soldering
- For Use With Hakko FX-888E, FX-8801, 936 and 937
- Maximum Operating Temperature 850 Degrees F
- Material Copper
Explore More Products
- PLATO Solder Tip, Screwdriver, 0.031 In/0.8 mm EW-301
- PLATO Soldering Tip, Long Screwdriver, 1.2mm EW-304
- PLATO Soldering Tip 33-8141
- PLATO Soldering Tip For Hakko 936,937 Stations HS-0927
- PLATO Soldering Tip For Hakko 936,937 Stations HS-5701
- PLATO Soldering Tip For Hakko 936,937 Stations HS-2752
- PLATO Desoldering Tip, Size 0.8mm ID, 1.8mm OD HK-0878
- PLATO Dsoldering Tip, Size 1.0mm ID, 2.0mm OD HK-0879
- PLATO Soldering Tip For Weller WSP80 MS-4120
- WELLER WELLER WLIR60 Conical Soldering Tip WLTC08IR60
- HAKKO Soldering Tip, Bevel, 0.5mm x 13.5mm T18-C05
- Plato Soldering Tips