Velcro Brand
Reclosable Fastener Shapes, Rubber Adhesive, 4 in, 1 in Wd, Gray, 10 PK
Mfr # 90812
Zoro # G3525225
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Backing Material Nylon
- Shear Strength 25 psi
- Width 1 in
Explore More Products
- VELCRO BRAND Reclosable Fastener Shapes, Acrylic Adhesive, 4 in, 1 in Wd, Black, 50 PK G1X4K72
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 4 in, 2 in Wd, White, 2 PK 90200
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 18 in, 3/4 in Wd, Black 90078
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 4 ft, 2 in Wd, Black, 2 PK 90593
- VELCRO BRAND Reclosable Fastener Shapes, Rubber Adhesive, 4 in, 1 in Wd, Gray, 5 PK 90800
- VELCRO BRAND Reclosable Fastener Shapes, Rubber Adhesive, 10 ft, 1 in Wd, Gray 91365
- VELCRO BRAND reg Brand Extreme Outdoor Fasteners, 4in x 1in Strips, Black, 10ct, Black, 10PK VEK91841
- VELCRO BRAND reg Brand Extreme Outdoor Fasteners, 4in x 1in Strips, Titanium, 10ct, Gray, 10PK VEK90812
- VELCRO BRAND Fastener, Black, 3 lb 90117
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Clear, 100 PK SJ3560
- TAPECASE Reclosable Fastener Shapes, Rubber Adhesive, 12 in, 1 in Wd, Black, 25 PK 16U748
- Velcro Brand Hook & Loop Strips