Shop Alternate Products
This Product is Discontinued
Klein Tools
4" NM Cable Ripper - 8-14 AWG 8 to 14 AWG (Discontinued)
Mfr # 74017
Zoro # G3525308
This Product is Discontinued
Key Features
- Capacity 8 to 14 AWG
- Overall Length 4"
- Material Cold rolled steel
- Features Zinc Plated Finish
- Application Cable Ripper