Crescent Nicholson
6" Flat Double/Single Cut Second File - Boxed
Mfr # 03500NN
Zoro # G3525895
Sold in multiples of 12 for $105.48
$105.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Thickness 7/64 in
- File Style Name Flat File
- Taper Regular Taper
- Face Cut Style Double-Cut
Explore More Products
- CRESCENT NICHOLSON 4" 0 Cut Round File 40580N
- CRESCENT NICHOLSON FILE 6"" SLIM TAPER CARD 21866NN
- CRESCENT NICHOLSON 8" 00 Cut Flat Pillar File 39929N
- CRESCENT NICHOLSON 8" Triangle Single Cut Extra Slim Taper File - Boxed 14729NN
- CRESCENT NICHOLSON 14" Half Round Bastard Cut Wood Rasp 19493N
- CRESCENT NICHOLSON 9 Pc. 6", 8", 10" & 12" Maintenance File Set with Ergonomic Handles 22030HNNN
- CRESCENT NICHOLSON 6" 2 Cut Narrow Pillar File 40088N
- CRESCENT NICHOLSON Files and Rasps 37975
- CRESCENT NICHOLSON 6" 3 Cut Half Round File 36539N
- WESTWARD Cabinet Rasp File, Round, 14 In 10Z667
- WESTWARD Mill File, American, Smooth Cut, 12 In. L 1NFN8
- Crescent Nicholson Cutting and Shaping Tools