Zoro Select

Squeezer Die, 5/32 Dia, 1/4, Brazier Head


$20.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rivet Tool Type Squeezer Die
  • For Rivet Type Brazier Head
  • For Rivet Dia. 5/32 in
  • Material Steel
  • Size 1/4 in
See all product information