Shop Alternate Products
This Product is Discontinued
Gerber
Folding Knife, Clip Point, 3-1/2 In, Black (Discontinued)
Mfr # 31-000582
Zoro # G3526345
This Product is Discontinued
Key Features
- Type DMF
- Number of Blades 1
- Blade Edge Partially Serrated
- Blade Type Clip Point
- Blade Material Stainless Steel