Ron-Vik
Line Strainer, 3/4", FNPT, 125 deg.F
Mfr # 5733390
Zoro # G3526756
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Connection Type NPT
- Max. Fluid Temp. 125 Degrees F
- Housing Material Nylon
- Screen Material Stainless Steel
Explore More Products
- RON-VIK Line Strainer, 1", FNPT, Nylon 5587990
- RON-VIK Line Strainer, 3/4", FNPT, 125 deg.F 7082190
- RON-VIK Line Strainer, Low Profile, 1/2", FNPT 7221890
- RON-VIK Line Strainer, Low Profile, 1/2", MNPT 5586990
- RON-VIK Filter Screen, 1-1/2", SS 5580140
- RON-VIK Line Strainer, 1-1/2", FNPT 7222190
- RON-VIK Line Strainer, 1/2", FNPT 7221790
- BANJO Polypropylene Line Strainers LS212
- RON-VIK Filter Screen, 15/16", SS 5580320
- RON-VIK Line Strainer, 1/2", FNPT 5732190
- APACHE 2" FNPT Plated Steel Round Hole Strainer 70000504
- Ron-Vik Inline Strainers