Shop Alternate Products
This Product is Discontinued
Action Pump
Hand Drum Pump, Stainless Steel, 1 In OD (Discontinued)
Mfr # 5QP-SS4
Zoro # G3530082
This Product is Discontinued
Key Features
- Suction Tube Length 6 in
- Action Type Piston
- Max. Viscosity 650 CPS
- Wetted Materials 316 Stainless Steel, PTFE
- Includes Pail Adapter
Customers Also Purchased
- Brand Action Pump
-
MFR #
5QP-SS4
-
Zoro #
G3530082
- UPC # 791885003049
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 6 in |
Overall Length | 20" |
Discharge Tube Length | 6" |
Outlet Size | 1/2" |
Manufacturers Warranty Length | 1 yr. |
Inlet Size | 1/2" |
Suction Tube Outlet O.D. Size | 1/2" |
Discharge Tube Outlet ID Size | 1/2" |
Adapter Dia. | 2-5/8" |
Discharge Tube Outlet OD Size | 1/2" |
Details
Action Type | Piston |
Max. Viscosity | 650 CPS |
Wetted Materials | 316 Stainless Steel, PTFE |
Includes | Pail Adapter |
Metered | No |
Application | For Dispensing Liquids, Solvents, some acids, some Corrosives |
Ounces per Stroke | 4 oz. |
Adapter Material | Polyethylene |
Item | Hand Operated Drum Pump |
Piston Material | PTFE |
Max. Head | 3 ft. |
Max. GPM for Water | 1 |
pH Range | 5 to 14 |
Pump Body Material | Stainless Steel |
Seal Material | Polyethylene |
For Use With | For Dispensing Liquids, Solvents, some acids, some Corrosives |
Max. Liquid Temp. | 140 Degrees F |
Features | Stainless and PTFE Pump with Universal Strap for 5 Gallon Pails |
Suction Tube Type | PTFE |
Max. Pressure | 20 psi |
Adapter Type | 2-5/8" Flexspout |
Discharge Tubing Material | Stainless Steel |
Gasket Material | PTFE |
GPM | 1 |
Housing Material | Stainless steel |
Max. Temp. | 140 Degrees F |
Type | Piston Action |
Description
Hand Operated Drum Pump, Metered No, Piston Material PTFE, Features Stainless and PTFE Pump with Universal Strap for 5 Gallon Pails, Seal Material Polyethylene, For Use With For Dispensing Liquids, Solvents, some acids, some Corrosives, Adapter Material Polyethylene