Shop Alternate Products
This Product is Discontinued
Honeywell
Electric Actuator, 175 in.-lb., 24VAC (Discontinued)
Mfr # MS7520W2007
Zoro # G3530457
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Direct Mount
- Spring Return Yes
- Signal Type Floating
- Torque 175 in-lb
- Voltage 24V AC