Olfa
Precision Art Blade, For 6ZTJ9, PK5
Mfr # KB4-S/5
Zoro # G3531412
$4.71
30% off
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Blade Length 13/16 in
- Overall Length 1 5/8 in
- Blade Material Steel
- Color Silver
Explore More Products
- OLFA Art Knife, 5/16 In DIa, 6-1/4 In L, ABS, Ylw AK-1/5B
- OLFA Art Knife, 1/2 Dia, 7 In L, Cushion, ABS, Ylw AK-4
- OLFA Chisel Art Blade, For 6ZTJ9, Pk5 KB4-F/5
- OLFA Precision Art Blade, For AK-4, PK100 KB-4/S
- OLFA Precision Art Blade, Curved, For 6ZTJ9, Pk5 KB4-R/5
- OLFA Art Knife Blade, For 6ZTJ9 and 6ZTK4, Pk25 KB
- EXCEL BLADES #2 Straight Edge Replacement Blade - 1000 pcs. 10002
- EXCEL BLADES #18 1/2" Large Chisel Blade, Wood Chisel Blade Replacement, 5pcs. 12pk 20018
- EXCEL BLADES K30 Rite-Cut Hobby Knife Non-roll Knife with Safety Cap, Yellow, 12pk 16033
- UNITED SCIENTIFIC Scalpel, Fixed Blade SCLPL1
- EXCEL BLADES #5 Angled Chisel Blade Hobby Knife Replacement Blade 5pcs. 12pk. 20005
- Olfa Knives, Cutters & Snips