Shop Alternate Products
This Product is Discontinued
Benchmade
Folding Knife, Tanto, 2-15/16 In L, Sand (Discontinued)
Mfr # 553SBKSN
Zoro # G3531787
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Griptilian
- Number of Blades 1
- Blade Edge Partially Serrated
- Blade Type Tanto
- Blade Length 3-29/64"