Sentry Safe
Fire Rated Security Safe, 6.1 cu ft, 220 lb, Not Rated Fire Rating
Mfr # T0-331
Zoro # G3533494
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$803.99
Key Features
- Outside Height 37 3/4 in
- Outside Width 21 3/4 in
- Outside Depth 19 3/4 in
- Lock Style Electronic, Override Key
- Material Steel
Explore More Products
- SENTRY SAFE Hotel Safe, 1.1 cu ft, 31 lb HL100ES
- SENTRY SAFE Security Safe, 2.3 cu ft., Black, Electric T6-331
- SENTRY SAFE Fire Rated Security Safe, 1.23 cu ft, 90 lbs, 1 hr. Fire Rating SFW123CS
- SENTRY SAFE Fire Rated Security Safe, 5.8 cu ft, 624 lb, 1 hr. Fire Rating S8371
- SENTRY SAFE 2.05 cu ft Fire Rated Security Safe, 124.8 lbs, 1 hr. Fire Rating, Black/Gray SFW205UPC
- SENTRY SAFE Fire Rated Security Safe, 2 cu ft, 138 lbs SFW205EVB
- SENTRY SAFE SentrySafe Fire Safe Combination Lock, 2.05 Cu. Ft. Capacity, Gray SFW205DPBENG
- SENTRY SAFE Safe, Fire and Water, 16-3/10inWx19-3/10inDx17-4/5inH, Gray SENSFW123DSB
- SENTRY SAFE SentrySafe SFW205CWB Black 1 Hour Fire and Water Safe with Combination Lock - 2 Cu. Ft. 328SFW205CWB
- HONEYWELL Fire Rated Security Safe, 0.58 cu ft, 103.6 lb, 1 hr. Fire Rating 2113
- SENTRYSAFE Sentry Safe SENX055 Electronic Safe w- Lock&Key- 13-.75in.x10-.63in.x8-1.06in. SENX055
- Sentry Safe Floor & Wall Safes