Shop Alternate Products
This Product is Discontinued
Zoro Select
Screw Cover, Black, Plastic 10 PK (Discontinued)
Mfr # 8890037
Zoro # G3534867
This Product is Discontinued
Key Features
- Color Black
- Material Plastic
- Type Hinged Cover
- System of Measurement Inch