Bansbach Easylift
8mm Ball Socket 22mm M5 Thread Elbow Jt
Mfr # 96111
Zoro # G3536854
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 8mm Ball Socket 22mm M5 Thread
- For Use With Gas Springs
- Application Gas Spring Connector
- Material Zinc Plated steel
Explore More Products
- BANSBACH EASYLIFT Hinge Head, 8mm Eyelet, M8 Thread 96116
- BANSBACH EASYLIFT M5 Hinge Eye SW 3, W 6.2, H 16 96105
- BANSBACH EASYLIFT Bracket 900BA14SR, E-Clip 6mm 96032
- BANSBACH EASYLIFT Hinge Eye, 8.2mm Hole, 20mm L, M8 96845
- BANSBACH EASYLIFT Elbow Joint, 13mm Ball/Socket 30mm M8 Thd 96122
- BANSBACH EASYLIFT Bracket 900BA5SB, Quick Fastner 8mm 96050
- BANSBACH EASYLIFT SS 8mm Pin, Gas Spring Connector 96029A
- BANSBACH EASYLIFT Bracket 900BA4, 10mm Ball 96004
- BANSBACH EASYLIFT C Bracket, 4mm Bushing, Zinc Plated Steel 960064
- BANSBACH EASYLIFT Ball Socket, M8 Thread 96060
- BANSBACH EASYLIFT Ball Socket, 10mm, 19mm Length, M8 Thrd 96036
- Bansbach Easylift Gas Spring Brackets & Fittings