Diamond Saw Bld, Wet, Sgmntd Rim, 20 In Dia (Discontinued)
- Mfr # 128769
- Zoro # G3538561
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
128769
Zoro #
G3538561
UPC #
092333701020
Country of Origin
Unknown
Dimensions
Blade Dia.
20 in
Plate Thickness
0.140 in
Cutting Depth
8"
Details
Cutting Type
Wet
Rim Type
Segmented
Arbor Hole
1"
For Use With
Masonry Saws
Diamond Knockout
No
Grade
Best
Max. RPM
1800
Item
Diamond Saw Blade
Application
Block
Blade Type
Segmented Rim
Description
Diamond Saw Blade, Blade Dia. 20 in, Cutting Type Wet, Rim Type Segmented, Grade Best
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.