Shop Alternate Products
This Product is Discontinued
Tough Guy
Recycled Cleaning Pad, 13 In, Blue, PK5 (Discontinued)
Mfr # 6XZZ0
Zoro # G3538771
This Product is Discontinued
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 13 in
- Pad/Brush Shape Round
- Material Recycled Plastic Polyester Fiber