Parker
Air Brake Tubing, 5/32 In. OD, Blk
Mfr # PFT-2.5-BLK-250
Zoro # G3543617
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 250 ft
- Outside Dia. 5/32 in
- Material Nylon
- Type Type A - Nonreinforced
- Color Black
Explore More Products
- PARKER Swivel Male Branch Tee, Brass, 1.27 in. L 172PTC-8-6
- PARKER Female Elbow, 45 deg., 1/4 in. Thread Size 179PTC-4-4
- PARKER Male Run Tee, 1/4 in. Thread Sz, 2.08 in L 371PTC-4-4
- PARKER Swivel Male Branch Tee, 1/2 in. Tube Size 172PTC-8-4
- PARKER Air Brake Tubing, 1/2 In. OD, Blk 1120-8B-BLK-500
- PARKER Male Run Tee, 1/2 in. Tube Sz, 2.74 in. L 371PTC-8-8
- PARKER Manifold, 1/2 in. Outside Dia., 6.49 in. L 24M-8-8
- PARKER Air Brake Tubing, 1/4 In. OD, Grn 1120-4A-GRN-1000
- PARKER Swivel Male Branch Tee, 1/8 in. Thread Sz 172PTC-4-2
- DOUBLE HH Double HH 54161 1.5 x 2.5 in. Quick Repair Bushing 146426
- SUR&R Male Connector, Compression Type, PK2 ABM220
- Parker Automotive Brakes