Proto
Grease Gun, Pistol Grip Handle, 3600 psi
Mfr # JFC33HD
Zoro # G3545044
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Pistol Grip
- Nozzle Extension Type Rigid Pipe and Flex Hose
- Strokes Per Oz. 30.0
- Bulk Capacity 16 oz
Explore More Products
- PROTO Tethered Grease Gun, Pistol Grip, 3600 psi JFC33HD-TT
- TRU-FLATE LubriMatic Manual Grease Gun 14 oz 30-200
- WESTWARD Grease Gun, Lever, Hose, 6000 psi 4BY69
- LIQUIDYNAMICS Grease Gun, Lever Handle, 5800 psi, Pipe 500141R
- ALEMITE Grease Gun, Pistol Grip Gun, Sm, L 16", Aluminum, Working Psi/5500 555-E
- MILWAUKEE TOOL M18 Grease Gun 400g Clear Barrel 49-16-2646
- K-TOOL INTERNATIONAL Grease Injector Needle, 73957 KTI73957
- LUBRIMATIC Grease Gun Suction 30118
- LINCOLN Grease Gun, Lever, 7500 psi, 21 oz. 1151
- PLEWS-EDELMANN Grease Gun Adapter Needle Nose Dispenser 05-045
- MACNAUGHT M3 Grease Pump Control Gun with Flow Meter GCVD-001
- Proto Grease Guns