Zoro Select
U-Drive Screw, #4 Thread Size, Plain 18-8 Stainless Steel, 2/25 Head Ht, 3/8 in Lg, 100 PK
Mfr # DSS-0406-100
Zoro # G3545096
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4
- Fastener Length 3/8 in
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 0.086 in
Explore More Products
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 13 mm Lg, 5 PK RMM3480-SS
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 3/32 in Head Ht, 1/4 in Lg, 1000 PK UDI0-500250-1000P
- ZORO SELECT U-Drive Screw, #12 Thread Size, Zinc Plated Steel, 153/1000 Head Ht, 1/2 in Lg, 100 PK DS-1208-100
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/8 in Lg, 5 PK WFTSSS10
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht WS6X06040-001P1
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/8 in Lg, 100 PK DS-0406-100
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 1/32 in Head Ht, 3/8 in Lg, 1000 PK UDI0-0000370-1000P
- ZORO SELECT Wing Nuts, 6-32X3/8 TYPE D STAMPE, PK200, #6-32 Thread Size, Wing, Zinc Plated Steel, 3/8 in Lg 0606WD
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing, Plain Iron, 1 in Head Ht, 3 in Lg, 25 PK 1-GHT-07-M7-
- FASCOMP Thumb Screw, #10-32 Thread Size, Aluminum, 7/16 in Lg FC7134-A
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 1/2 in Lg Z2188
- Zoro Select Thumb Screws